Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.25in ID, Nitrile Rubber
Mfr # 31.7555.5610.92TC
Zoro # G000472293
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 31.75 mm
- Outside Dia. 55.56 mm
- Width 10.92 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 31.7555.5610.92TC
- Zoro # G000472293
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 31.75 mm |
Outside Dia. | 55.56 mm |
Width | 10.92 mm |
Overall Width | 0.43 in |
Outside Diameter | 2.187 in |
Inside Diameter | 1.25 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.25 in, Outside Diameter 2.187 in, Overall Width 0.43 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor (1860H)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZL01)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LPL-320)
- POWERDRIVE GearbeltPulley, XL, 12 Grooves (12XLB037-6FA)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (456506SC)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163007SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7553.979.52TC)
- DDS Shaft Seal, 36 x 68 x 10 mm., TC, Nitrile Rubber (366810TC)
- DDS Shaft Seal, SC, 70mm ID, Nitrile Rubber (708507SC)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (204007TCNV)
- DDS Shaft Seal, 9.52mm I. D., 19.05mm O. D. (9.5219.056.35TCV)
- Dds Motor Supplies