Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 120mm ID, Nitrile Rubber
Mfr # 12016013TC
Zoro # G100472834
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 120 mm
- Outside Dia. 160 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 12016013TC
- Zoro # G100472834
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 120 mm |
Outside Dia. | 160 mm |
Width | 13 mm |
Overall Width | 13 mm |
Outside Diameter | 160 mm |
Inside Diameter | 120 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 120 mm, Outside Diameter 160 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP PLATE Graphite and Penterant Oil, Aerosol, 12 Oz. (PENEPLUS-6CS)
- BELAIRE Air Compressor, 16 HP, Vanguard, 30 gal. (6G3HV)
- ZORO SELECT QD Bushing, Series SH, Bore 7/8 In (SH78)
- GATES Hydraulic Adapter-Sae To Sae, G60800-1012 (G60800-1012)
- DDS Shaft Seal, SC, 2.062in ID, Nitrile Rubber (IN52.3880.9611.43SC)
- DDS Shaft Seal, TCN, 17mm ID, Nitrile Rubber (172806TCN)
- DDS Shaft Seal, TC, 10mm ID, Nitrile Rubber (101807TC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5739.687.93SC)
- DDS Shaft Seal, TF, 32mm ID, Nitrile Rubber (324207TF)
- DDS Shaft Seal, 20 x 47 x 10 mm., TC, Nitrile Rubber (204710TC)
- DDS Shaft Seal, TF, 40mm ID, Nitrile Rubber (406008TF)
- Dds Motor Supplies