Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 120mm ID, Nitrile Rubber
Mfr # 12014015TC
Zoro # G800472622
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 120 mm
- Outside Dia. 140 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 12014015TC
- Zoro # G800472622
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 120 mm |
Outside Dia. | 140 mm |
Width | 15 mm |
Outside Diameter | 140 mm |
Inside Diameter | 120 mm |
Overall Width | 15 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 120 mm, Outside Diameter 140 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS ASME Brass Safety Valve w/pull Ring 1/4 Inch MPT 165 PSI (V165-4)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 3/8 Inch NPT Male End, PK 6 (FM68-5-D6)
- TRANSAIR Reducing Bracket, 1/2 NPT, For 25mm (RA68 25N04)
- LUBRIPLATE Syn-Fg Sdo, 4/1 Gal Jugs, Synthetic Fluid for Machine Metal Surfaces Where There Is Sugar Build-Up (L0570-057)
- DDS Shaft Seal, 34 x 52 x 8 mm., TC, Nitrile Rubber (34528TC)
- DDS Shaft Seal, 55 x 80 x 10 mm., TCV, Fluoro Rubber (558010TCV)
- DDS Shaft Seal, TC, 60mm ID, Nitrile Rubber (607509TC)
- DDS Shaft Seal, 40 x 68 x 10 mm., TC, Nitrile Rubber (406810TC)
- DDS Shaft Seal, 30 x 62 x 10 mm., TC, Nitrile Rubber (306210TC)
- DDS Shaft Seal, 30 x 47 x 7 mm., TC, Nitrile Rubber (304707TC)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456206TCN)
- Dds Motor Supplies