Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 11.6mm ID, Nitrile Rubber
Mfr # 11.62410TC
Zoro # G100472063
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 11.6 mm
- Outside Dia. 24 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 11.62410TC
- Zoro # G100472063
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 11.6 mm |
Outside Dia. | 24 mm |
Width | 10 mm |
Outside Diameter | 24 mm |
Overall Width | 10 mm |
Inside Diameter | 11.6 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 11.6 mm, Outside Diameter 24 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Hose Clamp Band Width: 9/16 in (63104)
- SKF SKF 308, Max Type Ball Brgs, SKF 308 (308)
- DYNABRADE Tune-Up Kit (96260)
- FESTO Solenoid Coil MSFW-110-50/60-OD (MSFW-110-50/60-OD)
- DDS Shaft Seal, 28 x 40 x 7 mm., Nitrile Rubber (284007TC)
- DDS Shaft Seal, 60 x 90 x 10 mm., TC, Nitrile Rubber (609010TC)
- DDS Shaft Seal, VG, 14mm ID, Nitrile Rubber (141803VG)
- DDS Shaft Seal, 55mm I. D., 85mm O. D., 8mm W (55858TC)
- DDS Shaft Seal, 50 x 72 x 7 mm., TCV, Fluoro Rubber (50727TCV)
- DDS Shaft Seal, 55mm I. D., 65mm O. D., 10mm W (556510TC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304707SC)
- Dds Motor Supplies