Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.125in ID, Nitrile Rubber
Mfr # IN28.5761.9111.11TC
Zoro # G700474160
original price:
$7.59
9% off
new price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 1 1/8 in
- Outside Dia. 2 3/7 in
- Width 7/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN28.5761.9111.11TC
- Zoro # G700474160
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 1/8 in |
Outside Dia. | 2 3/7 in |
Width | 7/16 in |
Overall Width | 0.437 in |
Outside Diameter | 2.428 in |
Inside Diameter | 1.125 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.125 in, Outside Diameter 2.428 in, Overall Width 0.437 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 1.125In Bore Dia (1652 ZZ PRX)
- OETIKER Hose Clamp 1-Ear Interlock M22.8-25.6 SS (HCMI1E-0256-7-SS/B)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SPB16)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7557.157.93SC)
- DDS Shaft Seal, 55 x 78 x 12 mm., TC, Nitrile Rubber (557812TC)
- DDS Shaft Seal, 55 x 70 x 10 mm., TC, Nitrile Rubber (557010TC)
- DDS Shaft Seal, 40 x 68 x 10 mm., TC, Nitrile Rubber (406810TC)
- DDS Shaft Seal, 10 x 14 x 3 mm., Nitrile Rubber (101403VC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224207SC)
- DDS Shaft Seal, 20 x 30 x 7 mm., Nitrile Rubber (203007TC)
- Dds Shaft Seals & Adapters