Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.125in ID, Nitrile Rubber
Mfr # IN28.5745.246.35TC
Zoro # G100474210
product price: $11.59
/ea
Sold in multiples of 2 for $23.18
$23.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 1 1/8 in
- Outside Dia. 1 7/9 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN28.5745.246.35TC
- Zoro # G100474210
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 1/8 in |
Outside Dia. | 1 7/9 in |
Width | 1/4 in |
Outside Diameter | 1.777 in |
Inside Diameter | 1.125 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.125 in, Outside Diameter 1.777 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Piloted Check Valve HGL-1/4-NPT (HGL-1/4-NPT)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-01AS)
- NUMATICS REPAIR KIT (MK8-K1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (80BS15H X 1 1/2)
- DDS Shaft Seal, 30 x 40 x 7 mm., Nitrile Rubber (304007SC)
- DDS Shaft Seal, TC, 19mm ID, Nitrile Rubber (193808TC)
- DDS Shaft Seal, 20 x 26 x 4 mm., Fluoro Rubber (202604VCV)
- DDS Shaft Seal, 105mm I. D., 130mm O. D. (10513013TC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304506SC)
- DDS Shaft Seal, 25 x 42 x 7 mm., Nitrile Rubber (254207TC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (254807TC)
- Dds Motor Supplies