Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.125in ID, Nitrile Rubber
Mfr # IN28.5742.867.93TC
Zoro # G700474184
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 1 1/8 in
- Outside Dia. 1 2/3 in
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN28.5742.867.93TC
- Zoro # G700474184
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 1/8 in |
Outside Dia. | 1 2/3 in |
Width | 5/16 in |
Inside Diameter | 1.125 in |
Outside Diameter | 1.666 in |
Overall Width | 0.312 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.125 in, Outside Diameter 1.666 in, Overall Width 0.312 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS GP Motor, 15 HP, 3,550 RPM, 230/460V, 160M (TCA0111AE211GAA009)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (4X726)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191421.00)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K570)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5742.866.35TC)
- DDS Shaft Seal, 55 x 85 x 8 mm., Nitrile Rubber (558508TC)
- DDS Shaft Seal, SC, 1.875in ID, Nitrile Rubber (IN47.6265.086.35SC)
- DDS Shaft Seal, TC, 80mm ID, Nitrile Rubber (8012510TC)
- DDS Shaft Seal, 38 x 60 x 8 mm., TC, Nitrile Rubber (38608TC)
- DDS Shaft Seal, VG, 1.25in ID, Nitrile Rubber (IN31.7538.13.17VG)
- DDS Shaft Seal, 14 x 24 x 7 mm., Nitrile Rubber (142407TC)
- Dds Motor Supplies