Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.125in ID, Nitrile Rubber
Mfr # 31.7553.979.52TC
Zoro # G000472279
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 31.75 mm
- Outside Dia. 53.97 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 31.7553.979.52TC
- Zoro # G000472279
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 31.75 mm |
Outside Dia. | 53.97 mm |
Width | 9.52 mm |
Inside Diameter | 1.125 in |
Overall Width | 0.375 in |
Outside Diameter | 2.125 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.125 in, Outside Diameter 2.125 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SIES-8M-PO-24V-K-0, 3-M8D (SIES-8M-PO-24V-K-0,3-M8D)
- POWERDRIVE V-Belt Tension Checker (BELT TENSION CHECKER)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1-1/4, 50Ft (GH781-20X50)
- DIXON WHIP HOSE 1/2 in x 6Ft W/ AK x 7/8 in THRD (WH50X6AKBS87)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8728.576.35SC)
- DDS Shaft Seal, 115 x 140 x 12 mm., Nitrile Rubber (11514012TC)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (458510SC)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283805SC)
- DDS Shaft Seal, 58 x 80 x 10 mm., TC, Nitrile Rubber (588010TC)
- DDS Shaft Seal, SB, 9mm ID, Nitrile Rubber (09174.5SB)
- SKF Small V-Rings (400030)
- Dds Shaft Seals & Adapters