Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.125in ID, Nitrile Rubber
Mfr # 28.5744.456.35TC
Zoro # G700476119
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 28.57 mm
- Outside Dia. 44.45 mm
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 28.5744.456.35TC
- Zoro # G700476119
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 28.57 mm |
Outside Dia. | 44.45 mm |
Width | 6.35 mm |
Inside Diameter | 1.125 in |
Overall Width | 0.25 in |
Outside Diameter | 1.75 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.125 in, Outside Diameter 1.75 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE B144 147" Outside Length, 21/32" Top Width, 1 Ribs (B144-2)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3615T)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- DAYTON Motor, 1 HP, Jet Pump (5K659)
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (IN12.722.226.35SC)
- DDS Shaft Seal, 14 x 24 x 7 mm., Nitrile Rubber (142407TC)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (306210TCV)
- DDS Shaft Seal, TF, 20mm ID, Nitrile Rubber (203510TF)
- DDS Shaft Seal, SC, 6mm ID, Nitrile Rubber (061706SC)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (306212TC)
- DDS Shaft Seal, 20 x 42 x 7 mm., Nitrile Rubber (204207TC)
- Dds Shaft Seals & Adapters