Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.125in ID, Nitrile Rubber
Mfr # 28.5742.866.35TC
Zoro # G600476059
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 28.57 mm
- Outside Dia. 42.86 mm
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 28.5742.866.35TC
- Zoro # G600476059
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 28.57 mm |
Outside Dia. | 42.86 mm |
Width | 6.35 mm |
Overall Width | 0.25 in |
Inside Diameter | 1.125 in |
Outside Diameter | 1.688 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.125 in, Outside Diameter 1.688 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 88A, 3 Phase (ATS22D88S6U)
- GROZ Filter/Reg Combo, PC bowl, Stndrd, 1/2" NPT (60354)
- SKF SKF 6013 2RS, Single Row Ball Bearings (6013 2RS)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (670040036)
- DDS Shaft Seal, 30 x 38 x 4 mm., Nitrile Rubber (303804VG)
- DDS Shaft Seal, 12 x 35 x 7 mm., SC, Nitrile Rubber (12357SC)
- DDS Shaft Seal, 45 x 62 x 10 mm., SCV, Fluoro Rubber (456210SCV)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76SC)
- DDS Shaft Seal, 25 x 35 x 7 mm., Nitrile Rubber (253507SC)
- DDS Shaft Seal, 35 x 48 x 8 mm., Nitrile Rubber (354808TC)
- DDS Shaft Seal, TF, 85mm ID, Nitrile Rubber (8511012TF)
- Dds Motor Supplies