Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 111mm ID, Nitrile Rubber
Mfr # 111704TC
Zoro # G600472426
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 111 mm
- Outside Dia. 117 mm
- Width 4 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 111704TC
- Zoro # G600472426
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 111 mm |
Outside Dia. | 117 mm |
Width | 4 mm |
Overall Width | 4 mm |
Inside Diameter | 111 mm |
Outside Diameter | 117 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 111 mm, Outside Diameter 117 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 1.00", Needle Cam Follower, Stainless Steel, Sealed, Hex (SC-32-SB)
- FLEXI HINGE Check Valve, 6", Carbon Steel, MPT I/O (H6-502M-1320)
- FLEXZILLA Garden Hose, 5/8" x 25, 3/4" - 11 1/2 G (HFZG525YW-E)
- MTK Tapered Roller Bearing, 45mm Bore, 85mm (30209 A)
- DDS Shaft Seal, 35 x 45 x 7 mm., Nitrile Rubber (354507TC)
- DDS Shaft Seal, 45 x 75 x 8 mm., TC, Nitrile Rubber (45758TC)
- DDS Shaft Seal, 100 x 125 x 12 mm., TCV, Fluoro Rubber (10012512TCV)
- DDS Shaft Seal, 60 x 85 x 8 mm., Fluoro Rubber (608508TCV)
- DDS Shaft Seal, TC, 50mm ID, Nitrile Rubber (506010TC)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (16304.5TCN)
- DDS Shaft Seal, 25 x 35 x 7 mm., TC, Nitrile Rubber (25357TC)
- Dds Motor Supplies