Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 107.95mm ID, Nitrile Rubber
Mfr # 107.95133.3514.28TC
Zoro # G600472037
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 107 mm
- Outside Dia. 133 mm
- Width 14.2 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 107.95133.3514.28TC
- Zoro # G600472037
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 107 mm |
Outside Dia. | 133 mm |
Width | 14.2 mm |
Outside Diameter | 133 mm |
Inside Diameter | 107.95 mm |
Overall Width | 14.2 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 107.95 mm, Outside Diameter 133 mm, Overall Width 14.2 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 88 cfm (4GNY3)
- DODGE 206 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/4 in Bore (123173)
- NACHI 7300 Series Angular Contact Ball Bearing, 7312BMUC3 (7312BMUC3)
- POWERDRIVE V-Belt Pulley, 7/8"-3-1/2" Bushed, 8.4"OD (43V335SH)
- DDS Shaft Seal, SC, 0.312in ID, Nitrile Rubber (IN7.9315.873.96SC)
- DDS Shaft Seal, 9.52mm I. D., 19.05mm O. D. (9.5219.056.35TCV)
- DDS Shaft Seal, 50 x 65 x 8 mm., Nitrile Rubber (506508TC)
- DDS Shaft Seal, VG, 1.125in ID, Nitrile Rubber (31.7538.13.17VG)
- DDS Shaft Seal, 40 x 55 x 10 mm., TC, Nitrile Rubber (405510TC)
- DDS Shaft Seal, 25 x 40 x 5 mm., TC, Nitrile Rubber (25405TC)
- DDS Shaft Seal, SF, 95mm ID, Nitrile Rubber (9512512SF)
- Dds Shaft Seals & Adapters