Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 101mm ID, Nitrile Rubber
Mfr # 10111410TC
Zoro # G500477583
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 101 mm
- Outside Dia. 114 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 10111410TC
- Zoro # G500477583
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 101 mm |
Outside Dia. | 114 mm |
Width | 10 mm |
Outside Diameter | 114 mm |
Overall Width | 10 mm |
Inside Diameter | 101 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 101 mm, Outside Diameter 114 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1" Bore (ARP-1)
- PIX Belt, A/4L, 1/2 x 51 in. OC (A49/4L510)
- SOLBERG HEPA Cartridge Filter, 249 cfm, 0.3 Micron (HE234)
- FLEXZILLA FLXZLA PRO HOSE 3/8""X25' (HFZP3825YW2)
- DDS Shaft Seal, 30 x 47 x 7 mm., TC, Nitrile Rubber (30477TC)
- DDS Shaft Seal, TC, 29mm ID, Nitrile Rubber (294206TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4569.8512.7SC)
- DDS Shaft Seal, 70 x 90 x 10 mm., Nitrile Rubber (709010TC)
- DDS Shaft Seal, 65mm I. D., 85mm O. D., 8mm W (65858TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7547.6211.11TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.89.52TC)
- Dds Shaft Seals & Adapters