Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 0.969in ID, Nitrile Rubber
Mfr # 24.6142.867.93TC
Zoro # G700473439
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 24.61 mm
- Outside Dia. 42.86 mm
- Width 7.93 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 24.6142.867.93TC
- Zoro # G700473439
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 24.61 mm |
Outside Dia. | 42.86 mm |
Width | 7.93 mm |
Overall Width | 0.313 in |
Inside Diameter | 0.969 in |
Outside Diameter | 1.688 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 0.969 in, Outside Diameter 1.688 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces OMT CR111C10R, Return Line, 10 micron, Outside-In (MF0062273)
- PARKER GRESEN Hydraulic Flow Control Valve (CFQ-A-75)
- DAYTON 3/B103 Banded V-Belt, 106-3/4" Outside Length, 2" Top Width, 3 Ribs (13V504)
- CONTINENTAL CONTITECH 1" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-10-11)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142408SC)
- DDS Shaft Seal, 40 x 68 x 10 mm., TC, Nitrile Rubber (406810TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4569.859.52SC)
- DDS Shaft Seal, 55 x 72 x 7 mm., TC, Nitrile Rubber (55727TC)
- DDS Shaft Seal, 85 x 105 x 10 mm., TC, Nitrile Rubber (8510510TC)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76SC)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (35X55X8 CRW1 R)
- Dds Motor Supplies