Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 0.968in ID, Nitrile Rubber
Mfr # 24.5944.457.93TC
Zoro # G000473467
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 24.59 mm
- Outside Dia. 44.45 mm
- Width 7.93 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 24.5944.457.93TC
- Zoro # G000473467
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 24.59 mm |
Outside Dia. | 44.45 mm |
Width | 7.93 mm |
Inside Diameter | 0.968 in |
Outside Diameter | 1.75 in |
Overall Width | 0.313 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 0.968 in, Outside Diameter 1.75 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 53 in. OC (BX50)
- SUPER LUBE Electrical Pulling Compound, Bottle, 1 Qt. (80320)
- INGERSOLL-RAND Cutter Blade, Center (7802S-6021)
- CONTINENTAL Air Hose, 3/4" ID x 25 ft., Red (HZR07525-25-G)
- DDS Shaft Seal, 60 x 82 x 12 mm., TC, Nitrile Rubber (608212TC)
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (607007SB)
- DDS Shaft Seal, TCNV, 19.5mm ID, Fluoro Rubber (19.53006TCNV)
- DDS Shaft Seal, SC, 1.313in ID, Nitrile Rubber (33.3347.626.35SC)
- DDS Shaft Seal, 57.15mm I. D., 69.85mm O. D. (57.1569.859.52TC)
- DDS Shaft Seal, 88mm I. D., 105mm O. D., 12mm W (8810512SC)
- DDS Shaft Seal, TC, 10mm ID, Nitrile Rubber (101807TC)
- Dds Shaft Seals & Adapters