Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 0.875in ID, Nitrile Rubber
Mfr # IN22.2234.926.35TC
Zoro # G000473559
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 7/8 in
- Outside Dia. 1 3/8 in
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN22.2234.926.35TC
- Zoro # G000473559
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 7/8 in |
Outside Dia. | 1 3/8 in |
Width | 1/4 in |
Overall Width | 0.25 in |
Inside Diameter | 0.875 in |
Outside Diameter | 1.375 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 0.875 in, Outside Diameter 1.375 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 12.5 MFD, 440V, Oval (4UHA7)
- D&D 1337mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1337)
- DDS Shaft Seal, 95mm I. D., 125mm O. D., 13mm W (9512513TC)
- HYDAC FPK 250 F4 G4 K Accumulator Charging Kit (FPK 250 F4 G4 K)
- DDS Shaft Seal, 35 x 72 x 10 mm., TC, Nitrile Rubber (357210TC)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (254010SF)
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (607007SB)
- DDS Shaft Seal, TF, 12mm ID, Nitrile Rubber (123007TF)
- DDS Shaft Seal, 25 x 32 x 4 mm., VC, Nitrile Rubber (25324VC)
- DDS Shaft Seal, 22 x 35 x 7 mm., Nitrile Rubber (223507TC)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (16304.5TCN)
- Dds Shaft Seals & Adapters