Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 0.875in ID, Nitrile Rubber
Mfr # 22.2244.459.52TC
Zoro # G600472372
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 22.22 mm
- Outside Dia. 44 mm
- Width 9.52 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 22.2244.459.52TC
- Zoro # G600472372
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 22.22 mm |
Outside Dia. | 44 mm |
Width | 9.52 mm |
Inside Diameter | 0.875 in |
Outside Diameter | 1.732 in |
Overall Width | 0.375 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 0.875 in, Outside Diameter 1.732 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 375-3MGT-09 (375-3MGT-09)
- GATES Super HC Molded Notch Belts, 3VX390 (3VX390)
- CHICAGO DIE CASTING PULLEY 1-1/2X1/2"" (150A5)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL3T20)
- DDS Shaft Seal, 82.55mm I. D., 114.3mm O. D. (82.55114.312.7SC)
- DDS Shaft Seal, 62mm I. D., 80mm O. D., 10mm W (628010SC)
- DDS Shaft Seal, SC, 10mm ID, Nitrile Rubber (101605SC)
- DDS Shaft Seal, SA, 22mm ID, Nitrile Rubber (224210SA)
- DDS Shaft Seal, TC, 23mm ID, Nitrile Rubber (233707TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223808SC)
- CR-SKF Small Bore Seal (47394)
- Dds Motor Supplies