Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 0.875in ID, Nitrile Rubber
Mfr # 22.2231.756.35TC
Zoro # G100472476
product price: $10.69
/ea
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 22.22 mm
- Outside Dia. 31.75 mm
- Width 6.35 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 22.2231.756.35TC
- Zoro # G100472476
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 22.22 mm |
Outside Dia. | 31.75 mm |
Width | 6.35 mm |
Overall Width | 0.25 in |
Inside Diameter | 0.875 in |
Outside Diameter | 1.25 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 0.875 in, Outside Diameter 1.25 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 20mm, Industry 6004-2RSJEM (6004 2RS JEM)
- ZORO SELECT Hose Clamp, 3/4 to 1-1/16 In, SAE 10, PK10 (5310)
- FESTO Air Reservoir CRVZS-0.75 (CRVZS-0.75)
- DEUBLIN Union 3/8 NPT RH (1115-000-002)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4569.8512.7SC)
- DDS Shaft Seal, 100mm I. D., 120mm O. D. (10012012SA)
- DDS Shaft Seal, TC, 29mm ID, Nitrile Rubber (294206TC)
- DDS Shaft Seal, 6 x 19 x 6 mm., SCV, Fluoro Rubber (6196SCV)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254511TCV)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304407SC)
- DDS Shaft Seal, 45 x 65 x 7 mm., TC, Nitrile Rubber (45657TC)
- Dds Shaft Seals & Adapters