Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 0.813in ID, Nitrile Rubber
Mfr # 20.6330.166.35TC
Zoro # G800477306
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 20.63 mm
- Outside Dia. 30.16 mm
- Width 6.35 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 20.6330.166.35TC
- Zoro # G800477306
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20.63 mm |
Outside Dia. | 30.16 mm |
Width | 6.35 mm |
Overall Width | 0.25 in |
Outside Diameter | 1.188 in |
Inside Diameter | 0.813 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 0.813 in, Outside Diameter 1.188 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 14mm (L09514MM)
- GATES Taper-Lock Bushings - Metric Sizes, 1108 22MM (1108 22MM)
- CONTINENTAL CONTITECH A54 Wrapped V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (A54)
- DDS Shaft Seal, 42 x 62 x 8 mm., TC, Nitrile Rubber (42628TC)
- DDS Shaft Seal, 25 x 32 x 4 mm., VC, Nitrile Rubber (25324VC)
- DDS Shaft Seal, 130mm I. D., 150mm O. D. (13015010SC)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284710SC)
- DDS Shaft Seal, 25 x 35 x 4 mm., VC, Nitrile Rubber (25354VC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224205TC)
- DDS Shaft Seal, 80 x 105 x 13 mm., TC, Nitrile Rubber (8010513TC)
- Dds Motor Supplies