Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 0.75in ID, Nitrile Rubber
Mfr # IN19.0531.756.35TC
Zoro # G500473332
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 3/4 in
- Outside Dia. 1 1/4 in
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # IN19.0531.756.35TC
- Zoro # G500473332
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 1/4 in |
Width | 1/4 in |
Inside Diameter | 0.75 in |
Overall Width | 0.25 in |
Outside Diameter | 1.25 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 0.75 in, Outside Diameter 1.25 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGK6)
- SKF Radial Ball Bearing, Shielded, 30mm Bore (6206 2ZNR JEM)
- CHICAGO PNEUMATIC Univeral Swivel Air Inlet Joint (8940158412)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937794Q, Return Line, 25 micron, Inside-Out (MF0063457)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76SC)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76TC)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (IN19.0531.756.35SC)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (253507SF)
- DDS Shaft Seal, 72mm I. D., 90mm O. D., 10mm W (729010SC)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254511TCV)
- DDS Shaft Seal, 19mm I. D., 30mm O. D., 6.5mm W (19306.5TCV)
- Dds Motor Supplies