Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 0.625in ID, Nitrile Rubber
Mfr # IN15.8725.44.76TC
Zoro # G600472808
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 5/8 in
- Outside Dia. 1 in
- Width 3/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN15.8725.44.76TC
- Zoro # G600472808
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 1 in |
Width | 3/16 in |
Outside Diameter | 1 in |
Overall Width | 0.187 in |
Inside Diameter | 0.625 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 0.625 in, Outside Diameter 1 in, Overall Width 0.187 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY SWIVEL CONNECTOR 1/4" FNPT E1/4" MNPT (LMA9700-X)
- SHARPE MANUFACTURING MINI AIR REGULATOR 16CMR (SH1410)
- SPX HPU, Single Acting, 1.4 GPM, 10 qt., Steel (251003)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS19 1 3/4 (80BS19 1 3/4)
- DDS Shaft Seal, 50 x 80 x 8 mm., Nitrile Rubber (508008TC)
- DDS Shaft Seal, 15 x 25 x 7 mm., Fluoro Rubber (152507TCV)
- DDS Shaft Seal, SC, 0.375in ID, Nitrile Rubber (9.5219.056.35SC)
- DDS Shaft Seal, 28 x 52 x 7 mm., TC, Nitrile Rubber (28527TC)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (204007TCNV)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (284507TC)
- DDS Shaft Seal, 30 x 42 x 8 mm., Nitrile Rubber (304208TC)
- Dds Motor Supplies