Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 0.625in ID, Nitrile Rubber
Mfr # 15.8731.756.35TC
Zoro # G100474135
original price:
$5.97
9% off
new price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 15.87 mm
- Outside Dia. 31.75 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 15.8731.756.35TC
- Zoro # G100474135
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 15.87 mm |
Outside Dia. | 31.75 mm |
Width | 6.35 mm |
Inside Diameter | 0.625 in |
Outside Diameter | 1.25 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 0.625 in, Outside Diameter 1.25 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSLV-1/8-8-I (QSLV-1/8-8-I)
- AIGNEP USA Elbow Connector, 45/64" Hex, 1/4" Tube (85110-04-06)
- WESTWARD Needle Nose Dispenser, 1-1/2 in. (45FG48)
- NACHI E32000 Series Metric Taper Roller Bearing, E32206J (E32206J)
- DDS Shaft Seal, TC, 4.5in ID, Nitrile Rubber (114.3136.5211.11TC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304004SC)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284708SC)
- DDS Shaft Seal, 65 x 85 x 13 mm., TCV, Fluoro Rubber (658513TCV)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.459.52TC)
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 10mm W (507010SA)
- DDS Shaft Seal, 14mm I. D., 30mm O. D., 7mm W (14307SCV)
- Dds Motor Supplies