Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 0.625in ID, Nitrile Rubber
Mfr # 15.8723.814.76TC
Zoro # G700474269
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 15.87 mm
- Outside Dia. 23.8 mm
- Width 4.76 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 15.8723.814.76TC
- Zoro # G700474269
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 15.87 mm |
Outside Dia. | 23.8 mm |
Width | 4.76 mm |
Overall Width | 0.188 in |
Inside Diameter | 0.625 in |
Outside Diameter | 0.938 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 0.625 in, Outside Diameter 0.938 in, Overall Width 0.188 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L300 V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (4L300)
- INTERSTATE PNEUMATICS 1/2" NPT Male Mounting Thread Comp Air In-Take Filter- Air Filter + Metal Body (SA144)
- TRITAN Sprocket , 80 Chain Size, 18 # of Teeth (80SK18H)
- FESTO Blanking Plug B-3/4 (B-3/4)
- DDS Shaft Seal, TF, 20mm ID, Nitrile Rubber (203510TF)
- DDS Shaft Seal, TC, 1.812in ID, Nitrile Rubber (IN46.0363.56.35TC)
- DDS Shaft Seal, 40 x 62 x 10 mm., SCV, Fluoro Rubber (406210SCV)
- DDS Shaft Seal, 35 x 52 x 8 mm., TC, Nitrile Rubber (35528TC)
- DDS Shaft Seal, TCN, 25mm ID, Nitrile Rubber (254511TCN)
- DDS Shaft Seal, TB, 55mm ID, Nitrile Rubber (557008TB)
- DDS Shaft Seal, 32 x 45 x 4 mm., VC, Nitrile Rubber (32454VC)
- Dds Motor Supplies