Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 0.375in ID, Nitrile Rubber
Mfr # IN9.5219.056.35TC
Zoro # G600476707
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 3/8 in
- Outside Dia. 3/4 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN9.5219.056.35TC
- Zoro # G600476707
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 3/4 in |
Width | 1/4 in |
Overall Width | 0.25 in |
Inside Diameter | 0.375 in |
Outside Diameter | 0.75 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 0.375 in, Outside Diameter 0.75 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX R49F10C Replacement/Interchange Hydraulic Filter (MF0066175)
- BESTORQ 8M Timing Belts, 1152-8M-40 (1152-8M-40)
- CONTINENTAL CONTITECH C180 Wrapped V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs (C180)
- SKF Cylindrical Roller Bearing, Bore 80mm (NU 216 ECM/C3)
- DDS Shaft Seal, TC, 90mm ID, Nitrile Rubber (9011012TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (164010TC)
- DDS Shaft Seal, 200mm I. D., 230mm O. D. (20023013SC)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (12244.5SC)
- DDS Shaft Seal, TCV, 70mm ID, Fluoro Rubber (709513TCV)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (254210SB)
- DDS Shaft Seal, 60 x 85 x 10 mm., TC, Nitrile Rubber (608510TC)
- Dds Motor Supplies