Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TB, 60mm ID, Nitrile Rubber
Mfr # 609010TB
Zoro # G200472512
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 90 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 609010TB
- Zoro # G200472512
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 90 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 90 mm |
Inside Diameter | 60 mm |
Description
Rotary Shaft Seal, Design Code TB, Inside Diameter 60 mm, Outside Diameter 90 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON ColorFit Couplers, A, Grn, 1/4" MNPT, PK10 (776AC)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x5/8)
- GATES PowerGrip HTD Belts, 384-3M-09 (384-3M-09)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB, Weight: 34 (CAT-1P1060SP)
- DDS Shaft Seal, TC, 1.875in ID, Nitrile Rubber (47.6273.029.52TC)
- DDS Shaft Seal, 72mm I. D., 90mm O. D., 10mm W (729010SC)
- DDS Shaft Seal, 20 x 52 x 7 mm., SCV, Fluoro Rubber (20527SCV)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (455508SC)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142004TC)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629513TC)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (306212TC)
- Dds Shaft Seals & Adapters