Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TB, 55mm ID, Nitrile Rubber
Mfr # 557008TB
Zoro # G500472694
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 55 mm
- Outside Dia. 70 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 557008TB
- Zoro # G500472694
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 70 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 70 mm |
Inside Diameter | 55 mm |
Description
Rotary Shaft Seal, Design Code TB, Inside Diameter 55 mm, Outside Diameter 70 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP20)
- SPEEDAIRE Straight Crimped or Hose Clamp, 5/8 in Hose I.D, 3/8 in Thread (6AFH7)
- FOSTER Manual Industrial Socket, 1/4"MPT, SS303 (3103S/S)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02009, Return Line, 10 micron, Outside-In (MF0063225)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557008TCN)
- DDS Shaft Seal, 55 x 70 x 10 mm., TC, Nitrile Rubber (557010TC)
- DDS Shaft Seal, 45 x 65 x 12 mm., TC, Nitrile Rubber (456512TC)
- DDS Shaft Seal, 40 x 58 x 7 mm., TC, Nitrile Rubber (40587TC)
- DDS Shaft Seal, 38 x 58 x 10 mm., TC, Nitrile Rubber (385810TC)
- DDS Shaft Seal, 80 x 95 x 5 mm., VC, Nitrile Rubber (80955VC)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 10mm W (508010TA)
- Dds Shaft Seals & Adapters