Shop All Shaft Seals & Adapters
This Product is Discontinued
Dds
Shaft Seal, TB, 51mm ID, Nitrile Rubber (Discontinued)
Mfr # 516507TB
Zoro # G200472338
This Product is Discontinued
Key Features
- Seal Type Lip Seal
- Inside Dia. 51 mm
- Outside Dia. 65 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 516507TB
- Zoro # G200472338
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 51 mm |
Outside Dia. | 65 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 51 mm |
Outside Diameter | 65 mm |
Description
Rotary Shaft Seal, Design Code TB, Inside Diameter 51 mm, Outside Diameter 65 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spirit, Drop In Motor, 5" (59499)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 17 # of Teeth (50B17FL)
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 208-230/460V (145TTGN6527)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- DDS Shaft Seal, 14 x 24 x 7 mm., Nitrile Rubber (142407TC)
- DDS Shaft Seal, 100 x 125 x 12 mm., SCV, Fluoro Rubber (10012512SCV)
- DDS Shaft Seal, 30 x 42 x 8 mm., Nitrile Rubber (304208TC)
- DDS Shaft Seal, 80 x 110 x 12 mm., Nitrile Rubber (8011012TC)
- DDS Shaft Seal, VG, 3mm ID, Nitrile Rubber (031006VG)
- DDS Shaft Seal, 45 x 70 x 12 mm., TC, Nitrile Rubber (457012TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406806SC)
- Dds Shaft Seals & Adapters