Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TB, 42mm ID, Nitrile Rubber
Mfr # 425807TB
Zoro # G000472477
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 42 mm
- Outside Dia. 58 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 425807TB
- Zoro # G000472477
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 42 mm |
Outside Dia. | 58 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 42 mm |
Outside Diameter | 58 mm |
Description
Rotary Shaft Seal, Design Code TB, Inside Diameter 42 mm, Outside Diameter 58 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Black (IGBK02530-25-G)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (5ZEA4)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88978-06-04)
- NTN Angular Bearing, 40 Deg, 15mm Bore, 35mm OD (7202BG)
- DDS Shaft Seal, SB, 16mm ID, Nitrile Rubber (163207SB)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (163509TC)
- DDS Shaft Seal, 19 x 35 x 7 mm., TC, Nitrile Rubber (19357TC)
- DDS Shaft Seal, 40 x 58 x 7 mm., TC, Nitrile Rubber (40587TC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.456.35TC)
- DDS Shaft Seal, 45 x 70 x 10 mm., TC, Nitrile Rubber (457010TC)
- DDS Shaft Seal, TF, 15mm ID, Nitrile Rubber (152507TF)
- Dds Motor Supplies