Shop All Shaft Seals & Adapters
This Product is Discontinued
Dds
Shaft Seal, TB, 35mm ID, Nitrile Rubber (Discontinued)
Mfr # 355207TB
Zoro # G000472231
This Product is Discontinued
Key Features
- Inside Dia. 35 mm
- Outside Dia. 52 mm
- Lip Material Nitrile Rubber
- Design Code TB
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 355207TB
- Zoro # G000472231
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 52 mm |
Width | 7 mm |
Outside Diameter | 52 mm |
Inside Diameter | 35 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code TB, Inside Diameter 35 mm, Outside Diameter 52 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 2.3 lb-ft, 3/4 HP, 230/460 V (056H17F2017)
- GATES Belt, Poly Chain, GT, 14mm P, 20mm W, 170 T (14MGT-2380-20)
- AVENTICS Directional Control Poppet Valve (8227A1NA51A00C7)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 1/4" Female Pipe, Reducer Bushing (5406-06-04)
- DDS Shaft Seal, TF, 85mm ID, Nitrile Rubber (8512012TF)
- DDS Shaft Seal, SC, 90mm ID, Nitrile Rubber (9012010SC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (408007SC)
- DDS Shaft Seal, 63mm I. D., 90mm O. D., 10mm W (639010TC)
- DDS Shaft Seal, 20 x 40 x 7 mm., Nitrile Rubber (204007TC)
- DDS Shaft Seal, TCV, 40mm ID, Fluoro Rubber (408007TCV)
- SEAL PWR ENGINE PART Connecting Rod Bearing Set, 4-4970P (4-4970P)
- Dds Shaft Seals & Adapters