Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TB, 17mm ID, Nitrile Rubber
Mfr # 172807TB
Zoro # G100477570
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 17 mm
- Outside Dia. 28 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 172807TB
- Zoro # G100477570
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 17 mm |
Outside Dia. | 28 mm |
Width | 7 mm |
Inside Diameter | 17 mm |
Overall Width | 7 mm |
Outside Diameter | 28 mm |
Description
Rotary Shaft Seal, Design Code TB, Inside Diameter 17 mm, Outside Diameter 28 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 1/12 to 1/8HP Condenser Fan Motor, 1075 rpm (9722)
- RULAND Jaw Coupling Hub, 19mm, Aluminum (MJCC41-19-A)
- FESTO Standards-Based Cylinder DNC-40-70-PPV-A (DNC-40-70-PPV-A)
- LDI INDUSTRIES Flow Sight (F154)
- DDS Shaft Seal, 41.27mm I. D., 63.5mm O. D. (41.2763.512.7SB)
- DDS Shaft Seal, 24 x 35 x 7 mm., TC, Nitrile Rubber (24357TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162204TC)
- DDS Shaft Seal, TCV, 12mm ID, Fluoro Rubber (123205TCV)
- DDS Shaft Seal, TB, 42mm ID, Nitrile Rubber (425807TB)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355212TC)
- DDS Shaft Seal, SC, 17mm ID, Nitrile Rubber (174006SC)
- Dds Shaft Seals & Adapters