Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TB, 100mm ID, Nitrile Rubber
Mfr # 10012013TB
Zoro # G600477162
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 100 mm
- Outside Dia. 120 mm
- Width 13 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 10012013TB
- Zoro # G600477162
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 100 mm |
Outside Dia. | 120 mm |
Width | 13 mm |
Inside Diameter | 100 mm |
Outside Diameter | 120 mm |
Overall Width | 13 mm |
Description
Rotary Shaft Seal, Design Code TB, Inside Diameter 100 mm, Outside Diameter 120 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES V-Style 1/4" MNPT Steel Plug (760-1)
- PRIMEFIT 3/8" Dessicant Dryer Filter (D3802)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- GATES 1854 mm Outside Length, 13 mm Top Width, 1 Ribs (4L730K)
- DDS Shaft Seal, 73mm I. D., 95mm O. D., 10mm W (739510SC)
- DDS Shaft Seal, VG, 16mm ID, Nitrile Rubber (162003VG)
- DDS Shaft Seal, TB, 55mm ID, Nitrile Rubber (557008TB)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406307TC)
- DDS Shaft Seal, 35 x 46 x 7 mm., TC, Nitrile Rubber (35467TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.86.35TC)
- DDS Shaft Seal, 65mm I. D., 100mm O. D., 12mm W (6510012TC)
- Dds Motor Supplies