Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TA, 2in ID, Nitrile Rubber
Mfr # IN50.885.729.52TA
Zoro # G600477230
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 2 in
- Outside Dia. 3 3/8 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN50.885.729.52TA
- Zoro # G600477230
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 3 3/8 in |
Width | 3/8 in |
Inside Diameter | 2 in |
Outside Diameter | 3.375 in |
Overall Width | 0.375 in |
Description
Rotary Shaft Seal, Design Code TA, Inside Diameter 2 in, Outside Diameter 3.375 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Digital Oil Meter, 4.0 GPM, 1500 PSI (967)
- SPRAYWAY M1 Moly Chain & Cable Lubricant, 12PK (SW291)
- INA Cylindrical Roller Thrust BRG, Bore 30mm (81106-TV)
- WELCH Filter, Exhaust (1417)
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (152506SC)
- DDS Shaft Seal, 18 x 30 x 7 mm., Nitrile Rubber (183007TC)
- DDS Shaft Seal, TCN, 22mm ID, Nitrile Rubber (224211TCN)
- DDS Shaft Seal, 50 x 68 x 8 mm., TC, Nitrile Rubber (50688TC)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142004TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4569.8512.7SC)
- DDS Shaft Seal, TC, 60mm ID, Nitrile Rubber (607509TC)
- Dds Motor Supplies