Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TA, 107mm ID, Nitrile Rubber
Mfr # 107.95139.712.7TA
Zoro # G200476909
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 107 mm
- Outside Dia. 139 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 107.95139.712.7TA
- Zoro # G200476909
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 107 mm |
Outside Dia. | 139 mm |
Width | 12.7 mm |
Overall Width | 12.7 mm |
Outside Diameter | 139 mm |
Inside Diameter | 107 mm |
Description
Rotary Shaft Seal, Design Code TA, Inside Diameter 107 mm, Outside Diameter 139 mm, Overall Width 12.7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 12 Stroke - 1.5 Rod (211399)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX6)
- MIDWEST FASTENER 1/4" Brass Air Hose Splicers 4PK (66526)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 3 Compact (VW3A95816)
- DDS Shaft Seal, 30mm I. D., 62mm O. D., 7mm W (30627TCV)
- DDS Shaft Seal, 65 x 85 x 10 mm., TCV, Fluoro Rubber (658510TCV)
- DDS Shaft Seal, 25 x 45 x 11 mm., TC, Nitrile Rubber (254511TC)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (449210TC)
- DDS Shaft Seal, 75 x 115 x 12 mm., Nitrile Rubber (7511512TC)
- DDS Shaft Seal, 60 x 80 x 12 mm., SCV, Fluoro Rubber (608012SCV)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224210SC)
- Dds Motor Supplies