Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 85mm ID, Nitrile Rubber
Mfr # 8510009SF
Zoro # G700473927
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 85 mm
- Outside Dia. 100 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 8510009SF
- Zoro # G700473927
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 85 mm |
Outside Dia. | 100 mm |
Width | 9 mm |
Outside Diameter | 100 mm |
Inside Diameter | 85 mm |
Overall Width | 9 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SF |
Max. Pressure | 7 psi |
Case Coating | None |
Maximum Pressure | 7 psi |
Spring Reinforcement | Yes |
Seal Design | SF |
System of Measurement | Metric |
Lip Material Application | Nitrile Rubber for General Applications |
Contact Type | Contact Seal |
Maximum Surface Speed | 999 mps |
Number of Lips | 1 |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 85 mm, Outside Diameter 100 mm, Overall Width 9 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (50B16F-1 1/8)
- LINCOLN INDUSTRIAL Easy-Out Tools (LNI-66953)
- JENNY Service Vehicle Compressor, 16.3 cfm (GT11HGB-30T)
- CARLISLE Belt, 5L470 (5L470)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (456506SC)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456507TCN)
- DDS Shaft Seal, 30 x 47 x 7 mm., TC, Nitrile Rubber (30477TC)
- DDS Shaft Seal, 49.21mm I. D., 79.37mm O. D. (49.2179.3712.7SB)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4580.9612.7SC)
- DDS Shaft Seal, 40 x 62 x 7 mm., SCV, Fluoro Rubber (40627SCV)
- DDS Shaft Seal, 25 x 52 x 10 mm., SCV, Fluoro Rubber (255210SCV)
- Dds Motor Supplies