Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 70mm ID, Nitrile Rubber
Mfr # 708510SF
Zoro # G700473224
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 70 mm
- Outside Dia. 85 mm
- Lip Material Nitrile Rubber
- Design Code SF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 708510SF
- Zoro # G700473224
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 70 mm |
Outside Dia. | 85 mm |
Width | 10 mm |
Inside Diameter | 70 mm |
Overall Width | 10 mm |
Outside Diameter | 85 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SF |
Max. Pressure | 7 psi |
Maximum Pressure | 7 psi |
Number of Lips | 1 |
Case Coating | None |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Seal Design | SF |
System of Measurement | Metric |
Lip Material Application | Nitrile Rubber for General Applications |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 70 mm, Outside Diameter 85 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR17-04-COIL)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 11 # of Teeth (40BS11H X 3/4)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/8)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9H, Hytrel (9H)
- DDS Shaft Seal, 35 x 47 x 7 mm., Nitrile Rubber (354707TC)
- DDS Shaft Seal, SC, 9mm ID, Nitrile Rubber (092607SC)
- DDS Shaft Seal, 82.55mm I. D., 114.3mm O. D. (82.55114.312.7SC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (143010SC)
- DDS Shaft Seal, VG, 3mm ID, Nitrile Rubber (031006VG)
- DDS Shaft Seal, 57.15mm I. D., 76.2mm O. D. (57.1576.29.52SC)
- DDS Shaft Seal, 10 x 16 x 4 mm., SCV, Fluoro Rubber (10164SCV)
- Dds Motor Supplies