Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 64mm ID, Nitrile Rubber
Mfr # 647708SF
Zoro # G700472623
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 64 mm
- Outside Dia. 77 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 647708SF
- Zoro # G700472623
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 64 mm |
Outside Dia. | 77 mm |
Width | 8 mm |
Inside Diameter | 64 mm |
Outside Diameter | 77 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 64 mm, Outside Diameter 77 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP 1/4" x 100 ft Braided Polyurethane Hose 210 psi BL (PBH14-100CB2)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage (5K191BG)
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4185070)
- JOHNSON CONTROLS Refrigerated Air Dryer, 12, SCFM (A-4412-2)
- DDS Shaft Seal, TC, 17mm ID, Nitrile Rubber (172407TC)
- DDS Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber (040802VC)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305206SF)
- DDS Shaft Seal, 40 x 72 x 7 mm., TC, Nitrile Rubber (40727TC)
- DDS Shaft Seal, VG, 0.25in ID, Nitrile Rubber (IN6.3512.73.17VG)
- DDS Shaft Seal, TC, 60mm ID, Nitrile Rubber (607509TC)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456812TCN)
- Dds Motor Supplies