Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 50mm ID, Nitrile Rubber
Mfr # 508008SF
Zoro # G700477031
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 80 mm
- Lip Material Nitrile Rubber
- Design Code SF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 508008SF
- Zoro # G700477031
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 80 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 80 mm |
Inside Diameter | 50 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SF |
Max. Pressure | 7 psi |
Maximum Pressure | 7 psi |
Case Coating | None |
Lip Material Application | Nitrile Rubber for General Applications |
Number of Lips | 1 |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
Seal Design | SF |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 50 mm, Outside Diameter 80 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CCP115C)
- FESTO Quick Coupling Plug KS4-N-9 (KS4-N-9)
- BANDO 686 mm Outside Length, 17 mm Top Width, 1 Ribs (5L270)
- BETA 1 FILTERS Air Filter replacement filter for 909514 / BECKER PUMP (B1AF0077078)
- DDS Shaft Seal, SC, 8mm ID, Nitrile Rubber (081906SC)
- DDS Shaft Seal, TC, 70mm ID, Nitrile Rubber (709512TC)
- DDS Shaft Seal, 65 x 85 x 10 mm., TCV, Fluoro Rubber (658510TCV)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091302VG)
- DDS Shaft Seal, 50 x 68 x 10 mm., TC, Nitrile Rubber (506810TC)
- DDS Shaft Seal, 70 x 90 x 10 mm., Nitrile Rubber (709010TC)
- DDS Shaft Seal, SB, 55mm ID, Nitrile Rubber (558008SB)
- Dds Shaft Seals & Adapters