Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 50mm ID, Nitrile Rubber
Mfr # 506208SF
Zoro # G800476668
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 62 mm
- Lip Material Nitrile Rubber
- Design Code SF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 506208SF
- Zoro # G800476668
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 62 mm |
Width | 8 mm |
Overall Width | 8 mm |
Inside Diameter | 50 mm |
Outside Diameter | 62 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SF |
Max. Pressure | 7 psi |
Maximum Surface Speed | 999 mps |
Seal Design | SF |
Number of Lips | 1 |
Contact Type | Contact Seal |
Maximum Pressure | 7 psi |
Spring Reinforcement | Yes |
Case Coating | None |
System of Measurement | Metric |
Lip Material Application | Nitrile Rubber for General Applications |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 50 mm, Outside Diameter 62 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, 303 SS (MCL-10-SS)
- FAFNIR Bearing Equipment or Accessory, 3 Bolt Flangette (62MSC2)
- CLIMAX METAL PRODUCTS C-043-BO Set Screw Collar (C-043-BO)
- MARTIN SPROCKET & GEAR Spk Roller B, 80B19 (80B19)
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (12.722.226.35SC)
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (152506SC)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162607TCN)
- DDS Shaft Seal, TF, 85mm ID, Nitrile Rubber (8512012TF)
- DDS Shaft Seal, 55 x 70 x 10 mm., TC, Nitrile Rubber (557010TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162505TC)
- DDS Shaft Seal, TC, 60mm ID, Nitrile Rubber (607509TC)
- Dds Shaft Seals & Adapters