Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 47mm ID, Nitrile Rubber
Mfr # 478010SF
Zoro # G700476553
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 47 mm
- Outside Dia. 80 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 478010SF
- Zoro # G700476553
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 47 mm |
Outside Dia. | 80 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 47 mm |
Outside Diameter | 80 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SF |
Max. Pressure | 7 psi |
Contact Type | Contact Seal |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Number of Lips | 1 |
Maximum Pressure | 7 psi |
Seal Design | SF |
Spring Reinforcement | Yes |
Lip Material Application | Nitrile Rubber for General Applications |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 47 mm, Outside Diameter 80 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYUNDAI 31LM40090, Pressure Line, 10 micron, Outside-In (MF0060374)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Deg, TS436 (TS436)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 7/8 in x 1/2 in W Roller (2080112000)
- DDS Shaft Seal, SC, 6mm ID, Nitrile Rubber (061706SC)
- DDS Shaft Seal, TCNV, 15mm ID, Fluoro Rubber (152506TCNV)
- DDS Shaft Seal, 16 x 28 x 7 mm., TCV, Fluoro Rubber (16287TCV)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223808SC)
- DDS Shaft Seal, 88.9mm I. D., 104.77mm O. D. (88.9104.779.52SC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.457.93TC)
- DDS Shaft Seal, 10 x 26 x 7 mm., SCV, Fluoro Rubber (10267SCV)
- Dds Shaft Seals & Adapters