Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 45mm ID, Nitrile Rubber
Mfr # 456810SF
Zoro # G000476536
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 45 mm
- Outside Dia. 68 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Overall Width 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 456810SF
- Zoro # G000476536
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 68 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 45 mm |
Outside Diameter | 68 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SF |
Max. Pressure | 7 psi |
System of Measurement | Metric |
Maximum Pressure | 7 psi |
Contact Type | Contact Seal |
Number of Lips | 1 |
Case Coating | None |
Seal Design | SF |
Maximum Surface Speed | 999 mps |
Lip Material Application | Nitrile Rubber for General Applications |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 45 mm, Outside Diameter 68 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Standard Mounting Bracket, TandC Series (MRT-1)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.55 in OD (623B)
- FESTO Vacuum Suction Cup ESV-30-BS (ESV-30-BS)
- A.R. NORTH AMERICA Check Valve, 4500psi 1/4 Fx2 (4074000003)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7542.867.93TC)
- DDS Shaft Seal, 8 x 15 x 5 mm., SC, Nitrile Rubber (8155SC)
- DDS Shaft Seal, 50 x 72 x 7 mm., TCV, Fluoro Rubber (50727TCV)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (305007TCN)
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (152506SC)
- DDS Shaft Seal, 17 x 28 x 7 mm., TC, Nitrile Rubber (17287TC)
- SKF Shaft Seal, 1-1/4 x 2 x 1/4", CRW1, Nitrile Rubber (12456)
- Dds Shaft Seals & Adapters