Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 38mm ID, Nitrile Rubber
Mfr # 385810SF
Zoro # G000475454
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 38 mm
- Outside Dia. 58 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 385810SF
- Zoro # G000475454
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 38 mm |
Outside Dia. | 58 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 58 mm |
Inside Diameter | 38 mm |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 38 mm, Outside Diameter 58 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 8.25 inch OD (2AK84H)
- LOC-LINE Flarenut, 1/4Sae-Pk20 (49434)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 140 cfm, 300psi (4ZM17)
- MORSE Torque Limiter Model - 500A, 500A-1 TL 1 FB (500A-1 TL 1 FB)
- DDS Shaft Seal, 85 x 110 x 13 mm., TC, Fluoro Rubber (8511013TC)
- DDS Shaft Seal, 35 x 80 x 10 mm., Fluoro Rubber (358010TCV)
- DDS Shaft Seal, 30 x 72 x 10 mm., SCV, Fluoro Rubber (307210SCV)
- DDS Shaft Seal, 56mm I. D., 120mm O. D., 10mm W (5612010TC)
- DDS Shaft Seal, 40 x 62 x 8 mm., TC, Nitrile Rubber (40628TC)
- DDS Shaft Seal, TF, 40mm ID, Nitrile Rubber (406008TF)
- DDS Shaft Seal, 20 x 36 x 7 mm., TC, Nitrile Rubber (20367TC)
- Dds Motor Supplies