Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 38mm ID, Nitrile Rubber
Mfr # 385007SF
Zoro # G100475132
original price:
$63.29
26% off
new price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 38 mm
- Outside Dia. 50 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 385007SF
- Zoro # G100475132
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 38 mm |
Outside Dia. | 50 mm |
Width | 7 mm |
Outside Diameter | 50 mm |
Overall Width | 7 mm |
Inside Diameter | 38 mm |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 38 mm, Outside Diameter 50 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 110 psi (ST25-1A110)
- BAILEY HYDRAULICS Eccentric Collar Bearing 4 Bolt Flange 1" Id, 3/8" Bolt Size (151520)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 10# of Teeth (25B10SS)
- DAYTON 3L510 V-Belt, 51" Outside Length, 3/8" Top Width, 1 Ribs (3L510)
- DDS Shaft Seal, 55 x 70 x 10 mm., TC, Nitrile Rubber (557010TC)
- DDS Shaft Seal, SC, 1.313in ID, Nitrile Rubber (33.3347.626.35SC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5747.626.35SC)
- DDS Shaft Seal, SC, 36mm ID, Nitrile Rubber (365010SC)
- DDS Shaft Seal, SC, 1.625in ID, Nitrile Rubber (41.2773.027.93SC)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (183207SC)
- TIMKEN Engine Crankshaft Seal - Front, 471424 (471424)
- Dds Shaft Seals & Adapters