Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 35mm ID, Nitrile Rubber
Mfr # 356212SF
Zoro # G600474659
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 35 mm
- Outside Dia. 62 mm
- Lip Material Nitrile Rubber
- Design Code SF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 356212SF
- Zoro # G600474659
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 62 mm |
Width | 12 mm |
Overall Width | 12 mm |
Inside Diameter | 35 mm |
Outside Diameter | 62 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SF |
Max. Pressure | 7 psi |
Maximum Surface Speed | 999 mps |
Number of Lips | 1 |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Maximum Pressure | 7 psi |
Contact Type | Contact Seal |
Seal Design | SF |
Lip Material Application | Nitrile Rubber for General Applications |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 35 mm, Outside Diameter 62 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS FlowCntrl Regulator, Mini, 4mm, Tube x UNF (7660 04 20)
- DDS Shaft Seal, 10 x 16 x 4 mm., Nitrile Rubber (101604SC)
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-03-33)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 6-gal 1-HP (6010LFC)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (254010SF)
- DDS Shaft Seal, SF, 95mm ID, Nitrile Rubber (9512512SF)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406806SC)
- DDS Shaft Seal, 25 x 45 x 11 mm., TC, Nitrile Rubber (254511TC)
- DDS Shaft Seal, 45 x 65 x 8 mm., Nitrile Rubber (456508TC)
- DDS Shaft Seal, SC, 6mm ID, Nitrile Rubber (061706SC)
- Dds Shaft Seals & Adapters