Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 315mm ID, Nitrile Rubber
Mfr # 31535518SF
Zoro # G100472940
Free Shipping & Returns
$1,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 315 mm
- Outside Dia. 355 mm
- Width 18 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 31535518SF
- Zoro # G100472940
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 315 mm |
Outside Dia. | 355 mm |
Width | 18 mm |
Inside Diameter | 315 mm |
Overall Width | 18 mm |
Outside Diameter | 355 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SF |
Max. Pressure | 7 psi |
Seal Design | SF |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
Case Coating | None |
System of Measurement | Metric |
Maximum Pressure | 7 psi |
Lip Material Application | Nitrile Rubber for General Applications |
Spring Reinforcement | Yes |
Number of Lips | 1 |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 315 mm, Outside Diameter 355 mm, Overall Width 18 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X08)
- MAIN FILTER Hydraulic Filter, replaces WIX D44B05GV, Pressure Line, 5 micron, Outside-In (MF0060372)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-1-SS)
- LPS LPS 2(R) Heavy-Duty Lubricant, 55 Gal. (00255)
- DDS Shaft Seal, 40 x 55 x 8 mm., TC, Nitrile Rubber (40558TC)
- DDS Shaft Seal, 18 x 35 x 7 mm., TC, Nitrile Rubber (18357TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224207SC)
- DDS Shaft Seal, TC, 52mm ID, Nitrile Rubber (527515TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224810SC)
- DDS Shaft Seal, 40 x 68 x 10 mm., TC, Nitrile Rubber (406810TC)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80X100X10 CRW1 R)
- Dds Motor Supplies