Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 26mm ID, Nitrile Rubber
Mfr # 263507SF
Zoro # G700473026
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 26 mm
- Outside Dia. 35 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 263507SF
- Zoro # G700473026
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 26 mm |
Outside Dia. | 35 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 26 mm |
Outside Diameter | 35 mm |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 26 mm, Outside Diameter 35 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 78" Outside Length, 2/3" Top Width, 1 Ribs (BX75)
- PORTER-CABLE Synthetic Blend Air Compressor Oil, 16oz. (PXCM018-0079)
- RULAND Shaft Collar, Clamp, 1Pc, 30mm, Alum (MCL-30-A)
- CR-SKF S Sleeve Wear/Speedi Sleeve, 3.938 in ID x 4.313 in OD x 1 in W, 3.935 to 3.942 in Dia Shaft (99393)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.19.52TC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224211TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405207SC)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (254010SF)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.812.7TC)
- DDS Shaft Seal, SF, 40mm ID, Nitrile Rubber (405206SF)
- DDS Shaft Seal, 50 x 80 x 8 mm., Nitrile Rubber (508008TC)
- Dds Motor Supplies