Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 25mm ID, Nitrile Rubber
Mfr # 253807SF
Zoro # G700472678
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 25 mm
- Outside Dia. 38 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 253807SF
- Zoro # G700472678
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 38 mm |
Width | 7 mm |
Outside Diameter | 38 mm |
Overall Width | 7 mm |
Inside Diameter | 25 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SF |
Max. Pressure | 7 psi |
Number of Lips | 1 |
Contact Type | Contact Seal |
Maximum Surface Speed | 999 mps |
Seal Design | SF |
Case Coating | None |
Lip Material Application | Nitrile Rubber for General Applications |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Maximum Pressure | 7 psi |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 25 mm, Outside Diameter 38 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 20 x 32 x 7 mm., HMS5, Nitrile Rubber (20X32X7 HMS5 RG)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E612)
- SPEEDAIRE Air Regulator, 1-1/2 In. NPT, 440 cfm (4ZM11)
- WEATHERHEAD Elbow Male 3/8Inx1/4In, 0069X06 (69X6)
- DDS Shaft Seal, 55 x 80 x 10 mm., TC, Nitrile Rubber (558010TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (31.7555.5610.92TC)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8738.16.35SC)
- DDS Shaft Seal, 92mm I. D., 120mm O. D., 13mm W (9212013SC)
- DDS Shaft Seal, 62 x 85 x 12 mm., TC, Nitrile Rubber (628512TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223808SC)
- REINZ SHAFT OIL SEAL (81-53254-00)
- Dds Shaft Seals & Adapters