Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 25mm ID, Nitrile Rubber
Mfr # 253705SF
Zoro # G100472605
original price:
$53.29
14% off
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 25 mm
- Outside Dia. 37 mm
- Lip Material Nitrile Rubber
- Design Code SF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 253705SF
- Zoro # G100472605
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 37 mm |
Width | 5 mm |
Inside Diameter | 25 mm |
Overall Width | 5 mm |
Outside Diameter | 37 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SF |
Max. Pressure | 7 psi |
Seal Design | SF |
Number of Lips | 1 |
Lip Material Application | Nitrile Rubber for General Applications |
System of Measurement | Metric |
Case Coating | None |
Contact Type | Contact Seal |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
Maximum Pressure | 7 psi |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 25 mm, Outside Diameter 37 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Chelsea Tiber Hot Side Cartridge (RPG05-0959)
- FOSTER Socket, Valved, 1 Way, Mold Series, 3/8" (FS300V)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 48 Stroke - 2 Rod (287068)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1075, 48Y, 115/208-230V (5632)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405507SC)
- DDS Shaft Seal, 28 x 35 x 4 mm., VC, Nitrile Rubber (28354VC)
- DDS Shaft Seal, 25 x 40 x 8 mm., Nitrile Rubber (254008TC)
- DDS Shaft Seal, TCN, 50mm ID, Nitrile Rubber (507007TCN)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (164807TC)
- DDS Shaft Seal, TC, 70mm ID, Nitrile Rubber (709512TC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253504TC)
- Dds Shaft Seals & Adapters