Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 25mm ID, Nitrile Rubber
Mfr # 253507SF
Zoro # G600472310
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 25 mm
- Outside Dia. 35 mm
- Lip Material Nitrile Rubber
- Design Code SF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 253507SF
- Zoro # G600472310
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 35 mm |
Width | 7 mm |
Outside Diameter | 35 mm |
Inside Diameter | 25 mm |
Overall Width | 7 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SF |
Max. Pressure | 7 psi |
Maximum Surface Speed | 999 mps |
Seal Design | SF |
System of Measurement | Metric |
Lip Material Application | Nitrile Rubber for General Applications |
Maximum Pressure | 7 psi |
Contact Type | Contact Seal |
Case Coating | None |
Spring Reinforcement | Yes |
Number of Lips | 1 |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 25 mm, Outside Diameter 35 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A81 V-Belt, 83" Outside Length, 1/2" Top Width, 1 Ribs (6L188)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0040DN025BN4HC, Pressure Line, 25 micron (ZX-0040DN025BN4HC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 10 gal 1HP (10010LFDC)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 9.75" OD (941B)
- DDS Shaft Seal, SA, 30mm ID, Nitrile Rubber (306210SA)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224008SC)
- DDS Shaft Seal, 20 x 40 x 7 mm., Nitrile Rubber (204007TC)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (38.155.567.93SC)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (304210TCV)
- DDS Shaft Seal, 85 x 120 x 13 mm., TC, Nitrile Rubber (8512013TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (164807TC)
- Dds Motor Supplies