Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 2.5in ID, Nitrile Rubber
Mfr # 63.582.559.52SF
Zoro # G000472538
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 63.5 mm
- Outside Dia. 82.55 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 63.582.559.52SF
- Zoro # G000472538
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 63.5 mm |
Outside Dia. | 82.55 mm |
Width | 9.52 mm |
Outside Diameter | 3.25 in |
Inside Diameter | 2.5 in |
Overall Width | 0.375 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SF |
Max. Pressure | 7 psi |
Contact Type | Contact Seal |
System of Measurement | Inch |
Seal Design | SF |
Number of Lips | 1 |
Case Coating | None |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 7 psi |
Lip Material Application | Nitrile Rubber for General Applications |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 2.5 in, Outside Diameter 3.25 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,500 psi (PW7600 OHP)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK92)
- PRIMEFIT ARO Coupler w/Male Plug Set, 2PCS (AK1001-2)
- BAND-IT Hose Clamps, PK10 (GRM211)
- DDS Shaft Seal, 95 x 110 x 10 mm., Nitrile Rubber (9511010TC)
- DDS Shaft Seal, 22 x 40 x 10 mm., TC, Nitrile Rubber (224010TC)
- DDS Shaft Seal, 80mm I. D., 125mm O. D., 12mm W (8012512SC)
- DDS Shaft Seal, SC, 66.6mm ID, Nitrile Rubber (66.691.9513SC)
- DDS Shaft Seal, 60 x 90 x 10 mm., TC, Nitrile Rubber (609010TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7557.159.52TC)
- DDS Shaft Seal, 25 x 40 x 7 mm., Nitrile Rubber (254007TC)
- Dds Motor Supplies