Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SF, 230mm ID, Nitrile Rubber
Mfr # 23028015SF
Zoro # G700472074
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 230 mm
- Outside Dia. 280 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 23028015SF
- Zoro # G700472074
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 230 mm |
Outside Dia. | 280 mm |
Width | 15 mm |
Overall Width | 15 mm |
Inside Diameter | 230 mm |
Outside Diameter | 280 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | SF |
Max. Pressure | 7 psi |
Case Coating | None |
Lip Material Application | Nitrile Rubber for General Applications |
Seal Design | SF |
Maximum Pressure | 7 psi |
System of Measurement | Metric |
Number of Lips | 1 |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 230 mm, Outside Diameter 280 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level sight glass, HCFE.24-1 (HCFE.)
- BREEZE Hose Clamp, Liner, SAE 56, Zinc, PK10 (9256H)
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (420)
- DURA-SURE TORQUE Timing Belt, S2M, 10 x 448mm PL, T224 (100-S2M-448)
- DDS Shaft Seal, 75 x 100 x 10 mm., Nitrile Rubber (7510010TC)
- DDS Shaft Seal, 30 x 50 x 10 mm., TC, Nitrile Rubber (305010TC)
- DDS Shaft Seal, 32 x 52 x 8 mm., TC, Nitrile Rubber (32528TC)
- DDS Shaft Seal, 30 x 72 x 10 mm., SCV, Fluoro Rubber (307210SCV)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (183207SC)
- DDS Shaft Seal, 85mm I. D., 130mm O. D., 10mm W (8513010SC)
- DDS Shaft Seal, 45 x 72 x 10 mm., TC, Nitrile Rubber (457210TC)
- Dds Shaft Seals & Adapters